Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Maroon, 5 ft. L x 2-1/2" W x 3" H
Mfr # 11154 MA
Zoro # G3933583
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft
- For Use With Backboards, Stretchers, Cots
- Height 3 in
- Width 2 1/2 in
- Color Maroon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 11154 MA
- Zoro # G3933583
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 5 ft |
Height | 3 in |
Width | 2 1/2 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Maroon |
Includes | Loop Lock Ends |
Construction | Nylon Webbing |
Standards | FDA |
Description
Strap, Maroon, Construction Nylon Webbing, Length 5 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Loop Lock Ends
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Backpack, Backpack Trauma Bag, Blue, 600D Polyester W/ Reinforced Backing (GB5243)
- X3 CLEAN Hand Sanitizer, Size 0.27 oz., Spray (10020)
- MEDIQUE Cold-EEZE(R), Lozenge, 13.3mg, PK25 (45873)
- DREAMBABY CORNER CUSHIONS CLR 4PK (L104)
- DICK MEDICAL SUPPLY Head Immobilizer, 12" D x 9" W x 6" H, OR (50200P)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (27252 BK)
- DICK MEDICAL SUPPLY Strap, Black, 6 ft. L x 2-1/2" W x 3" H (47162 BK)
- DICK MEDICAL SUPPLY Strap, Blue, 5 ft. L x 2-1/2" W x 3" H (47152 BL)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (11172 OR)
- DICK MEDICAL SUPPLY Strap, Black, 6 ft. L x 2-1/2" W x 3" H (11162 BK)
- REXONE Patient Restraints, Black, 12" L (RXACC06)
- Dick Medical Supply Gurneys & Stretcher Accessories