Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Maroon, 2 ft. L x 2-1/2" W x 3" H
Mfr # 11021 MA
Zoro # G3933041
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 ft
- For Use With Backboards, Stretchers, Cots
- Height 3 in
- Width 2 1/2 in
- Color Maroon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 11021 MA
- Zoro # G3933041
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 2 ft |
Height | 3 in |
Width | 2 1/2 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Maroon |
Construction | Nylon Webbing |
Includes | Metal Push Button Buckle |
Standards | FDA |
Description
Strap, Maroon, Construction Nylon Webbing, Length 2 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Metal Push Button Buckle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Oil Disp 6 QT Translucent TC18110 (LI19732)
- A2Z SCILAB Dental Tartar Remover Tooth Plaque Scraper Remover #6 (A2Z-ZR206)
- ALCO Front Wheel, For Use With Wheelchairs (86111-500)
- FIRST AID ONLY Unitized Burn Care Kit, Paper (750010)
- DICK MEDICAL SUPPLY Strap, Orange, 9 ft. L x 2-1/2" W x 3" H (31091 OR)
- DICK MEDICAL SUPPLY Strap, Black, 9 ft. L x 2-1/2" W x 3" H (31091 BK)
- DICK MEDICAL SUPPLY Strap, Olive, 9 ft. L x 2-1/2" W x 3" H (11091 OD)
- DICK MEDICAL SUPPLY Head Immobilizer, 12" D x 9" W x 6" H, OR (50200P)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (31172 OR)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (51170XSETBK)
- DICK MEDICAL SUPPLY Strap, Black, 4 ft. L x 2-1/2" W x 3" H (24041 BK)
- Dick Medical Supply Gurneys & Stretcher Accessories