Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Green, 5 ft. L x 2-1/2" W x 3" H
Mfr # 27252 NG
Zoro # G3935239
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Backboards, Stretchers, Cots
- Length 5 ft
- Height 3 in
- Width 2 1/2 in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 27252 NG
- Zoro # G3935239
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 5 ft |
Height | 3 in |
Width | 2 1/2 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Green |
Includes | Plastic Side Release Buckle, Metal Swivel Speed Clip Ends |
Construction | Polypropylene Webbing |
Standards | FDA |
Description
Strap, Green, Construction Polypropylene Webbing, Length 5 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Plastic Side Release Buckle, Metal Swivel Speed Clip Ends
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Instant Cold Pack, 6" X 8", 24/Cs, 24PK (787530)
- COLGATE Whitening/Tarter Control Liquid Toothpaste & Mouthwash 4.6 oz., PK12 (176410)
- DIAL Bar Soap, 2.5 oz., Fresh, PK200 (00098)
- HUTCHINS MANUFACTURING TWIN PAK PADDLE LUBE (HU5530)
- DICK MEDICAL SUPPLY Strap, Black, 2 ft. L x 2-1/2" W x 3" H (11021 BK)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (31071 BK)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (21071 BK)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (11071 OR)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (21172 BK)
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (31152 OR)
- DICK MEDICAL SUPPLY Strap, Yellow, 7 ft. L x 2-1/2" W x 3" H (11170 YL)
- Dick Medical Supply Gurneys & Stretcher Accessories