Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Green, 2 ft. L x 2-1/2" W x 3" H
Mfr # 470121 NG
Zoro # G3936517
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Backboards, Stretchers, Cots
- Length 2 ft
- Width 2 1/2 in
- Height 3 in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 470121 NG
- Zoro # G3936517
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 2 ft |
Width | 2 1/2 in |
Height | 3 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Green |
Construction | Polypropylene Webbing |
Standards | FDA |
Includes | Plastic Side Release Buckle |
Description
Strap, Neon Green, Construction Polypropylene Webbing, Length 2 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Plastic Side Release Buckle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Cot Cover Blue - Oversized (5711105)
- SUNNYSIDE Isopropyl Alcohol, 5 gal. (832G5)
- ILC Replacement for Nihon Kohden Br-916pa ECG Leadwires (BR-916PA ECG LEADWIRES NIHON KOHDEN)
- FLEMING SUPPLY Hot or Cold Wrap, Microwaveable or Freezable Neck and Shoulder Wrap-Moist Heat or Cooling Therapy (431325FGZ)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (11152 BK)
- DICK MEDICAL SUPPLY Strap, Black, 3 ft. L x 2-1/2" W x 3" H (21031 BK)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (11071 OR)
- DICK MEDICAL SUPPLY Strap, Blue, 5 ft. L x 2-1/2" W x 3" H (47152 BL)
- DICK MEDICAL SUPPLY Strap, Black, 4 ft. L x 2-1/2" W x 3" H (24041 BK)
- DICK MEDICAL SUPPLY Strap, Black, 6 ft. L x 2-1/2" W x 3" H (47162 BK)
- FERNO Lifting Bridle (418-1)
- Dick Medical Supply Gurneys & Stretcher Accessories