Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Blue, 9 ft. L x 2-1/2" W x 3" H
Mfr # 19091 BL
Zoro # G3935808
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Backboards, Stretchers, Cots
- Length 9 ft
- Height 3 in
- Width 2 1/2 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dick Medical Supply
- MFR # 19091 BL
- Zoro # G3935808
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 9 ft |
Height | 3 in |
Width | 2 1/2 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Blue |
Standards | FDA |
Construction | Nylon Webbing |
Includes | Plastic Cam Buckle |
Description
Strap, Blue, Construction Nylon Webbing, Length 9 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Plastic Cam Buckle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Federal OSHA Bloodborne Pathogen Kit (552001)
- COTTAGE Jar Holder, Clear Acrylic, Sundry (ASPR061222)
- PROHEAL Gel Infused Foam Wheelchair Seat Cushion w/ Coccyx Cutout -18" x 18" x3” (PH-74003CX)
- FIRST AID ONLY First Aid Kit Refill, 2" Hema-Flex Bandage Compress, 4 Per Box (FAE-5009)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (37071 OR)
- DICK MEDICAL SUPPLY Strap, Olive, 5 ft. L x 2-1/2" W x 3" H (47152 OD)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (51170XSETBK)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (47071 BK)
- DICK MEDICAL SUPPLY Strap, Orange, 3 ft. L x 2-1/2" W x 3" H (11031 ORC)
- DICK MEDICAL SUPPLY Strap, Green, 9 ft. L x 2-1/2" W x 3" H (47091 NG)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (31071 OR)
- Dick Medical Supply Gurneys & Stretcher Accessories