Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Blue, 5 ft. L x 2-1/2" W x 3" H
Mfr # 28152 BL
Zoro # G3935421
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Backboards, Stretchers, Cots
- Length 5 ft
- Width 2 1/2 in
- Height 3 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 28152 BL
- Zoro # G3935421
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 5 ft |
Width | 2 1/2 in |
Height | 3 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Blue |
Standards | FDA |
Construction | Polypropylene Webbing |
Includes | Plastic Double Adjustable Buckle, Loop Lock Ends |
Description
Strap, Blue, Construction Polypropylene Webbing, Length 5 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Plastic Double Adjustable Buckle, Loop Lock Ends
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VASELINE Moisturizing Lotion, Aloe, 295mL, PK6 (CB091003)
- DUKAL Elastic Wrap 4" For Strains And Sprains (65501)
- FIRST AID ONLY Bulk First Aid kit, Fabric, 50 Person (FAO-452)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, PVP Iodine, PK50, 50PK (G310)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (11071 OR)
- DICK MEDICAL SUPPLY Strap, Black, 6 ft. L x 2-1/2" W x 3" H (11061 BK)
- DICK MEDICAL SUPPLY Strap, Yellow, 3 ft. L x 2-1/2" W x 3" H (31132 YL)
- DICK MEDICAL SUPPLY Strap, Blue, 9 ft. L x 2-1/2" W x 3" H (19091 BL)
- DICK MEDICAL SUPPLY Strap, Green, 5 ft. L x 2-1/2" W x 3" H (48152 NG)
- DICK MEDICAL SUPPLY Strap, Orange, 3 ft. L x 2-1/2" W x 3" H (11031 ORC)
- MEDSOURCE Extrication Device, Green (MS-ED2253)
- Dick Medical Supply Gurneys & Stretcher Accessories