Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Blue, 5 ft. L x 2-1/2" W x 3" H
Mfr # 27252 BL
Zoro # G3935257
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft
- For Use With Backboards, Stretchers, Cots
- Height 3 in
- Width 2 1/2 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 27252 BL
- Zoro # G3935257
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 5 ft |
Height | 3 in |
Width | 2 1/2 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Blue |
Construction | Polypropylene Webbing |
Includes | Plastic Side Release Buckle, Metal Swivel Speed Clip Ends |
Standards | FDA |
Description
Strap, Blue, Construction Polypropylene Webbing, Length 5 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Plastic Side Release Buckle, Metal Swivel Speed Clip Ends
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE Gauze, 12 Ply, 3"x3", PK200 (NON25312)
- MEDIQUE Medi-Lyte Electrolyte Tablets (3013)
- DEFIBTECH AED Soft Black Case (DAC-100)
- FIRST AID ONLY Burn Gel, Sachet, 3.5g, PK6 (FAE-7006)
- DICK MEDICAL SUPPLY Strap, Blue, 5 ft. L x 2-1/2" W x 3" H (21152 BL)
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (47152 OR)
- DICK MEDICAL SUPPLY Strap, Black, 3 ft. L x 2-1/2" W x 3" H (11031 BK)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (11152 BK)
- DICK MEDICAL SUPPLY Strap, Blue, 5 ft. L x 2-1/2" W x 3" H (47152 BL)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (31170 BK)
- FERNO Floatation Collar, Orange, 3m (471)
- Dick Medical Supply Gurneys & Stretcher Accessories