Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Blue, 5 ft. L x 2-1/2" W x 3" H
Mfr # 250151 BL
Zoro # G3935010
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 ft
- For Use With Backboards, Stretchers, Cots
- Height 3 in
- Width 2 1/2 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 250151 BL
- Zoro # G3935010
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 15 ft |
Height | 3 in |
Width | 2 1/2 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Blue |
Construction | Polypropylene Webbing |
Includes | Double D-Ring |
Standards | FDA |
Accessory Type | Strap |
Description
Strap, Blue, Construction Polypropylene Webbing, Length 15 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Double D-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNO Backboard, 72 In. L, 16 In. W, 1-3/4 In. H (NB1100)
- MEDIQUE PRODUCTS Antacid, 250/Box (80248)
- ILC Replacement for Marquette 2055630-001 Nibp Connectors (2055630-001 NIBP CONNECTORS MARQUETTE)
- MRS. MEYERS CLEAN DAY Mmcd Lqd Hndsp Refil Ger (13163)
- DICK MEDICAL SUPPLY Strap, Orange, 9 ft. L x 2-1/2" W x 3" H (47091 OR)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (11172 OR)
- DICK MEDICAL SUPPLY Strap, Black, 4 ft. L x 2-1/2" W x 3" H (21041 BK)
- DICK MEDICAL SUPPLY Strap, Black, 3 ft. L x 2-1/2" W x 3" H (31132 BK)
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (31051 OR)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (21071 BK)
- PEARL Polypropylene Webbing, 1.5 In Wide, 10 Yds, Pacific Blue (4Pk) (M2020-604-150-10)
- Dick Medical Supply Gurneys & Stretcher Accessories