Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Blue, 3 ft. 9" L x 2-1/2" W x 3" H
Mfr # 33000 BL
Zoro # G3937302
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Backboards, Stretchers, Cots
- Length 3 ft 9 in
- Height 3 in
- Width 2 1/2 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 33000 BL
- Zoro # G3937302
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 3 ft 9 in |
Height | 3 in |
Width | 2 1/2 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Blue |
Construction | Impervious Vinyl |
Includes | Industrial Grade Double Sided Adhesive Tape |
Standards | FDA |
Description
Body Strap, Blue, Construction Impervious Vinyl, Length 3 ft 9 in, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Industrial Grade Double Sided Adhesive Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bulk First Aid kit, Plastic, 10 Person (54564)
- DAP Dynaflex Ultra, 10.1 oz, Lt Gray (7079818219)
- SOFTSOAP 11.25 fl. oz. Liquid Hand Soap Pump Bottle, PK 6 (US03562A)
- HOSPECO Feminine Hygiene Receptacle, Swing Type, White (HOS2201)
- DICK MEDICAL SUPPLY Strap, Blue, 5 ft. L x 2-1/2" W x 3" H (47152 BL)
- DICK MEDICAL SUPPLY Strap, Yellow, 9 ft. L x 2-1/2" W x 3" H (51091 YL)
- DICK MEDICAL SUPPLY Head Immobilizer, 12" D x 9" W x 6" H, OR (50300)
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (21152 OR)
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (37252 OR)
- DICK MEDICAL SUPPLY Strap, Black, 4 ft. L x 2-1/2" W x 3" H (21041 BK)
- MTR 2 Piece Metal Buckle Spine Board Strap (MTR-20011-BK)
- Dick Medical Supply Gurneys & Stretcher Accessories