Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Blue, 2 ft. 6" L x 2-1/2" W x 3" H
Mfr # 52000 BL
Zoro # G3939332
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Backboards, Stretchers, Cots
- Length 2 ft 6 in
- Height 3 in
- Width 2 1/2 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 52000 BL
- Zoro # G3939332
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 2 ft 6 in |
Height | 3 in |
Width | 2 1/2 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Blue |
Includes | Loop Lock Ends, Hook-and-Loop Secure Strap |
Standards | FDA |
Construction | Nylon Webbing |
Description
Strap, Blue, Construction Nylon Webbing, Length 2 ft 6 in, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Loop Lock Ends, Hook-and-Loop Secure Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKESSON Alcohol Prep Pad, Isopropyl Alcohol, 70%, Medium, 200PK (58-204)
- DEFIBTECH View AED 4 yr. Battery (DCF-2003)
- DIAL 11 Oz. Aloe Antibacterial Liquid Hand Soap with Moisturizer (2499953)
- FIRST AID ONLY Refill, Sc 1/2"X5Yd Fa Tp, Ga (FAE6003)
- DICK MEDICAL SUPPLY Strap, Orange, 3 ft. L x 2-1/2" W x 3" H (11031 ORC)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (37252 BK)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (11170 BKC)
- DICK MEDICAL SUPPLY Head Immobilizer, 12" D x 9" W x 6" H, OR (50103)
- DICK MEDICAL SUPPLY Strap, Orange, 9 ft. L x 2-1/2" W x 3" H (47091 OR)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (11152 BK)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (31051 BK)
- Dick Medical Supply Gurneys & Stretcher Accessories