Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Black x 4 ft. 7" L x 2-1/2" W
Mfr # 22000 BK/RD/CS
Zoro # G3935613
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Backboards, Stretchers, Cots
- Length 4 ft 7 in
- Width 2 1/2 in
- Height 3 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 22000 BK/RD/CS
- Zoro # G3935613
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 4 ft 7 in |
Width | 2 1/2 in |
Height | 3 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Black |
Construction | Polypropylene Webbing |
Includes | Hook-and-Loop Attachment |
Standards | FDA |
Description
Stretcher Strap System with Carrying Case, Black/Red, Construction Polypropylene Webbing, Length 4 ft 7 in, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Hook-and-Loop Attachment
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.U.R. & R. AUTO PARTS FT351 Plastic Carry Case (1) (SRRFT670)
- ZORO SELECT Alcohol Pads, Box, Wrapped Packets, PK10 (9999-1002)
- HD HD SP2551 Hinge Cafe Door - Brass (SP2551)
- AEK CAT Tourniquet Black (EN9433)
- DICK MEDICAL SUPPLY Strap, Black, 4 ft. L x 2-1/2" W x 3" H (24041 BK)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (11071 OR)
- DICK MEDICAL SUPPLY Strap, Blue, 9 ft. L x 2-1/2" W x 3" H (11192 BL)
- DICK MEDICAL SUPPLY Strap, Red, 9 ft. L x 2-1/2" W x 3" H (21091 RD)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (31051 BK)
- DICK MEDICAL SUPPLY Strap, Black, 3 ft. L x 2-1/2" W x 3" H (31132 BK)
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (21152 OR)
- Dick Medical Supply Gurneys & Stretcher Accessories