Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Black x 4 ft. 7" L x 2-1/2" W
Mfr # 22000 BK/CS
Zoro # G3935738
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft 7 in
- For Use With Backboards, Stretchers, Cots
- Height 3 in
- Width 2 1/2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 22000 BK/CS
- Zoro # G3935738
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 4 ft 7 in |
Height | 3 in |
Width | 2 1/2 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Black |
Standards | FDA |
Construction | Polypropylene Webbing |
Includes | Carry Case |
Description
Stretcher Strap System with Carrying Case, Black, Construction Polypropylene Webbing, Length 4 ft 7 in, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Carry Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (47071 BK)
- BOBRICK Bobrick ConturaSeries Surface Mounted Sanitary Disposal B270 (B-270)
- SAFETY 1ST APPLIANCE LATCH BLK 2PK (HS148)
- AFS Unionall - XX-Large (Case of 10) (11074)
- DICK MEDICAL SUPPLY Strap, Black, 6 ft. L x 2-1/2" W x 3" H (31160 BKF)
- DICK MEDICAL SUPPLY Strap, White, 9 ft. L x 2-1/2" W x 3" H (47091 WH)
- DICK MEDICAL SUPPLY Strap, Black, 9 ft. L x 2-1/2" W x 3" H (27091 BK)
- DICK MEDICAL SUPPLY Head Immobilizer, 12" D x 9" W x 6" H, OR (50104BL)
- DICK MEDICAL SUPPLY Strap, Black, 4 ft. L x 2-1/2" W x 3" H (24041 BK)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (31051 BK)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (21152 BK)
- Dick Medical Supply Gurneys & Stretcher Accessories