Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Black x 4 ft. 7" L x 2-1/2" W
Mfr # 22000 BK
Zoro # G3935543
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft 7 in
- For Use With Backboards, Stretchers, Cots
- Height 3 in
- Width 2 1/2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dick Medical Supply
- MFR # 22000 BK
- Zoro # G3935543
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 4 ft 7 in |
Height | 3 in |
Width | 2 1/2 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Black |
Standards | FDA |
Construction | Polypropylene Webbing |
Includes | Hook-and-Loop Attachment |
Description
Stretcher Strap System, Black, Construction Polypropylene Webbing, Length 4 ft 7 in, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Hook-and-Loop Attachment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKLEY JENSEN Extra Strength Acetaminophen Tablets 500 mg, 500 Count (1803)
- BEACH MIST Bar Soap #3/4 size, PK1000 (210075)
- FIRST AID ONLY Outdoor Survival Kit, 205 Piece, Orange (FAO-440)
- JJ KELLER Bill of Lading Form, Reg Compliance, PK250 (969)
- DICK MEDICAL SUPPLY Strap, Yl, 1 ft. 3" L x 2-1/2" W x 3" H (51000 YL)
- DICK MEDICAL SUPPLY Strap, Black, 6 ft. L x 2-1/2" W x 3" H (47162 BK)
- DICK MEDICAL SUPPLY Strap, Orange, 9 ft. L x 2-1/2" W x 3" H (11091 OR)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (31152 BK)
- DICK MEDICAL SUPPLY Strap, Black, 4 ft. L x 2-1/2" W x 3" H (21041 BK)
- DICK MEDICAL SUPPLY Strap, Green, 5 ft. L x 2-1/2" W x 3" H (31152 GR)
- DICK MEDICAL SUPPLY Strap, Orange x 4 ft. 7" L x 2-1/2" W (22000 MC/CS)
- Dick Medical Supply Gurneys & Stretcher Accessories