Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Black, 9 ft. L x 2-1/2" W x 3" H
Mfr # 19192 BK
Zoro # G3935753
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Backboards, Stretchers, Cots
- Length 9 ft
- Height 3 in
- Width 2 1/2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 19192 BK
- Zoro # G3935753
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 9 ft |
Height | 3 in |
Width | 2 1/2 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Black |
Includes | Plastic Cam Buckle, Loop Lock Ends |
Construction | Nylon Webbing |
Standards | FDA |
Description
Strap, Black, Construction Nylon Webbing, Length 9 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Plastic Cam Buckle, Loop Lock Ends
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pre-Poison Ivy Barrier, Wipes, PK25 (83640)
- COVIDIEN Sharps Container, 1/4 Gal., PK2 (STSC100303)
- DIAL 16 oz. Liquid Hand Soap Pump Bottle, PK 12 (80790)
- COMBAT APPLICATION TOURNIQUET Tourniquet, Orange, Nylon, 2-13/32" L (30-0023)
- DICK MEDICAL SUPPLY Strap, Olive, 5 ft. L x 2-1/2" W x 3" H (11152 OD)
- DICK MEDICAL SUPPLY Strap, Yellow, 5 ft. L x 2-1/2" W x 3" H (31152 YL)
- DICK MEDICAL SUPPLY Strap, 7 ft. L x 2-1/2" W x 3" H, PK3 (47172 USA)
- DICK MEDICAL SUPPLY Strap, Green, 5 ft. L x 2-1/2" W x 3" H (47152 GR)
- DICK MEDICAL SUPPLY Strap, Black, 9 ft. L x 2-1/2" W x 3" H (51091 BK)
- DICK MEDICAL SUPPLY Strap, Black, 8 ft. L x 2-1/2" W x 3" H (11180 BK)
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (31051 OR)
- Dick Medical Supply Gurneys & Stretcher Accessories