Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Black, 8 ft. L x 2-1/2" W x 3" H
Mfr # 31180 BK
Zoro # G3937427
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 ft
- For Use With Backboards, Stretchers, Cots
- Width 2 1/2 in
- Height 3 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 31180 BK
- Zoro # G3937427
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 8 ft |
Width | 2 1/2 in |
Height | 3 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Black |
Includes | 4-Point Harness |
Standards | FDA |
Construction | Impervious Vinyl |
Description
Strap, Black, Construction Impervious Vinyl, Length 8 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes 4-Point Harness
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 9x12", 2mL, Clear, PK1000 (Z2.0912)
- METHOD Waterfall Scent Foam Hand Wash 10 oz (01160)
- ACME UNITED PhysiciansCare 90089 Antacid Calcium Carbonate Medication, 50 Doses (90089)
- DEALMED Hydrogen Peroxide, 3% 16 Oz, Ea., 12/Cs, 12PK (781090)
- DICK MEDICAL SUPPLY Strap, Blue, 5 ft. L x 2-1/2" W x 3" H (31152 BL)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (11170 BK)
- DICK MEDICAL SUPPLY Strap, Yellow, 7 ft. L x 2-1/2" W x 3" H (11071 YL)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (11252 BK)
- DICK MEDICAL SUPPLY Strap, Black, 8 ft. L x 2-1/2" W x 3" H (11180 BK)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (31172 OR)
- DICK MEDICAL SUPPLY Strap, 9 ft. L x 2-1/2" W x 3" H, PK3 (47091 USA)
- Dick Medical Supply Gurneys & Stretcher Accessories