Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Black, 8 ft. L x 2-1/2" W x 3" H
Mfr # 25081 BK
Zoro # G3935108
Sold in multiples of 4 for $7.80
$7.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 ft
- For Use With Backboards, Stretchers, Cots
- Height 3 in
- Width 2 1/2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 25081 BK
- Zoro # G3935108
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 8 ft |
Height | 3 in |
Width | 2 1/2 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Black |
Standards | FDA |
Construction | Polypropylene Webbing |
Includes | Double D-Ring |
Description
Strap, Black, Construction Polypropylene Webbing, Length 8 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Double D-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Refill f/SmartCompliance General Business Cabinet, Splinter Out, PK10 (22-410)
- NORTHSHORE GoSupreme Pull-On Underwear, White, Large, 36"-48", 14PK (1356)
- FIRST VOICE Tooth Preservation Kit, Cardboard, 1 Person (V12080)
- PROACTIVE 13 Inch Full Length Wheelchair Padded Armrests Black (Pair) PR (PP-RAPF)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (11252 BK)
- DICK MEDICAL SUPPLY Strap, Yellow, 7 ft. L x 2-1/2" W x 3" H (48172 YL)
- DICK MEDICAL SUPPLY Strap, Red, 5 ft. L x 2-1/2" W x 3" H (48152 RD)
- DICK MEDICAL SUPPLY Strap, Green, 5 ft. L x 2-1/2" W x 3" H (48152 NG)
- DICK MEDICAL SUPPLY Strap, Black x 4 ft. 7" L x 2-1/2" W (22000 BK)
- DICK MEDICAL SUPPLY Strap, Red, 2 ft. L x 2-1/2" W x 3" H (11021 RD)
- IRON DUCK Stretcher Strap, Black, 1" H (30000)
- Dick Medical Supply Gurneys & Stretcher Accessories