Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Black, 7 ft. L x 2-1/2" W x 3" H
Mfr # 57272 BK
Zoro # G3939098
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Backboards, Stretchers, Cots
- Length 7 ft
- Width 2 1/2 in
- Height 3 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 57272 BK
- Zoro # G3939098
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 7 ft |
Width | 2 1/2 in |
Height | 3 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Black |
Standards | FDA |
Construction | Urethane Coated Polyester Webbing |
Includes | Plastic Side Release Buckle, Metal Swivel Speed Clip Ends |
Description
Strap, Black, Construction Urethane Coated Polyester Webbing, Length 7 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Plastic Side Release Buckle, Metal Swivel Speed Clip Ends
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIL DRUG STORE Allergy Relief, 2/Pack, PK50 (97117)
- FIRST AID ONLY Bandage, Beige, Fabric, Box, PK16 (1-008)
- DEFIBTECH Pediatric Electrode Pads, 7 In. L, PR (DDP-2002)
- KEMP USA Ambu CPR Mask in Red Pouch, 10-517 (10-517)
- DICK MEDICAL SUPPLY Strap, Black, 9 ft. L x 2-1/2" W x 3" H (31091 BK)
- DICK MEDICAL SUPPLY Strap, Blue, 9 ft. L x 2-1/2" W x 3" H (19091 BL)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (21172 BK)
- DICK MEDICAL SUPPLY Strap, Orange, 9 ft. L x 2-1/2" W x 3" H (11192 OR)
- DICK MEDICAL SUPPLY Strap, Yellow, 3 ft. L x 2-1/2" W x 3" H (31132 YL)
- DICK MEDICAL SUPPLY Strap, Yellow, 7 ft. L x 2-1/2" W x 3" H (11170 YL)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (57071 OR)
- Dick Medical Supply Gurneys & Stretcher Accessories