Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Black, 7 ft. L x 2-1/2" W x 3" H
Mfr # 51672 BK
Zoro # G3939299
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Backboards, Stretchers, Cots
- Length 7 ft
- Width 2 1/2 in
- Height 3 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 51672 BK
- Zoro # G3939299
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 7 ft |
Width | 2 1/2 in |
Height | 3 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Black |
Standards | FDA |
Construction | Urethane Coated Polyester Webbing |
Includes | Metal Push Button Buckle, Metal Loop Lock Ends |
Description
Strap, Black, Construction Urethane Coated Polyester Webbing, Length 7 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Metal Push Button Buckle, Metal Loop Lock Ends
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED First Aid Only FAE-9089 SmartCompliance Refill Triple Cut First Aid Tape Roll, 2" X 5 Yd (FAE-9089)
- ZORO SELECT Strip Bandages, Beige, 4-1/8" L x 2-1/4" W (9999-0801)
- ZORO SELECT Sunscreen, Cream, Box, Wrapped Packets (18-370)
- COVIDIEN Sharps Container, 1-1/4 Gal., Red, PK5 (K5SS1007SA)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (31170 BK)
- DICK MEDICAL SUPPLY Strap, Black, 9 ft. L x 2-1/2" W x 3" H (51091 BK)
- DICK MEDICAL SUPPLY Head Immobilizer, 12" D x 9" W x 6" H, OR (50104BL)
- DICK MEDICAL SUPPLY Strap, Yellow, 5 ft. L x 2-1/2" W x 3" H (31152 YL)
- DICK MEDICAL SUPPLY Strap, 9 ft. L x 2-1/2" W x 3" H, PK3 (47091 USA)
- DICK MEDICAL SUPPLY Strap, Black, 2 ft. L x 2-1/2" W x 3" H (11021 BK)
- DICK MEDICAL SUPPLY Strap, Black, 9 ft. L x 2-1/2" W x 3" H (11091 BK)
- Dick Medical Supply Gurneys & Stretcher Accessories