Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Black, 7 ft. L x 2-1/2" W x 3" H
Mfr # 27172 BK
Zoro # G3935281
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Backboards, Stretchers, Cots
- Length 7 ft
- Height 3 in
- Width 2 1/2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 27172 BK
- Zoro # G3935281
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 7 ft |
Height | 3 in |
Width | 2 1/2 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Black |
Includes | Plastic Side Release Buckle, Loop Lock Ends |
Construction | Polypropylene Webbing |
Standards | FDA |
Accessory Type | Strap |
Description
Strap, Black, Construction Polypropylene Webbing, Length 7 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Plastic Side Release Buckle, Loop Lock Ends
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAZOS NAT HDWD ROOT CANE 37"" (502-3000-0138)
- MAUI Moisture Shea Butter Condition 385mL, PK4 (4018512)
- COLGATE Optic White High Impact White Icy Fresh Mint Mouthwash 16 fl. oz., PK6 (167111)
- BOBRICK Napkin/Tampon Vendor (4706 25)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (31051 BK)
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (31051 OR)
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (11051 OR)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (11252 BK)
- DICK MEDICAL SUPPLY Strap, Black, 4 ft. L x 2-1/2" W x 3" H (24041 BK)
- DICK MEDICAL SUPPLY Strap, Orange x 4 ft. 7" L x 2-1/2" W (22000 MC)
- DICK MEDICAL SUPPLY Strap, Olive, 9 ft. L x 2-1/2" W x 3" H (11091 OD)
- Dick Medical Supply Gurneys & Stretcher Accessories