Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Black, 6 ft. L x 2-1/2" W x 3" H
Mfr # 11163 BK
Zoro # G3933680
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Backboards, Stretchers, Cots
- Length 6 ft
- Height 3 in
- Width 2 1/2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dick Medical Supply
- MFR # 11163 BK
- Zoro # G3933680
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 6 ft |
Height | 3 in |
Width | 2 1/2 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Black |
Construction | Nylon Webbing |
Includes | Loop Lock Ends, Metal Push Button Buckle |
Standards | FDA |
Description
Strap, Black, Construction Nylon Webbing, Length 6 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Loop Lock Ends, Metal Push Button Buckle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Hand Sanitizer Biobased Gel 3oz Rugged Portable Bottle, PK24 (9624-24)
- FABRICATION ENTERPRISES BioFreeze Cold Pain Relief Gel, 5 Gram Packet, Dispenser of 100 Packets (11-1036-100)
- IRON DUCK Stretcher Strap, Black, 1" H (30000)
- DICK MEDICAL SUPPLY Strap, Yellow, 7 ft. L x 2-1/2" W x 3" H (11071 YL)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (57071 OR)
- DICK MEDICAL SUPPLY Strap, Blue, 5 ft. L x 2-1/2" W x 3" H (31152 BL)
- DICK MEDICAL SUPPLY Strap, Yellow, 6 ft. L x 2-1/2" W x 3" H (47162 YL)
- DICK MEDICAL SUPPLY Head Immobilizer, 12" D x 9" W x 6" H, OR (50200P)
- DICK MEDICAL SUPPLY Strap, Green, 9 ft. L x 2-1/2" W x 3" H (47091 NG)
- DICK MEDICAL SUPPLY Strap, Black, 9 ft. L x 2-1/2" W x 3" H (27091 BK)
- FERNO Head Immobilizer (445)
- Dick Medical Supply Gurneys & Stretcher Accessories