Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Black, 6 ft. L x 2-1/2" W x 3" H
Mfr # 11160 BKF
Zoro # G3933531
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Backboards, Stretchers, Cots
- Length 6 ft
- Height 3 in
- Width 2 1/2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 11160 BKF
- Zoro # G3933531
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 6 ft |
Height | 3 in |
Width | 2 1/2 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Black |
Includes | 4-Point Harness, Shoulder Holder |
Construction | Nylon Webbing |
Standards | FDA |
Description
Strap, Black, Construction Nylon Webbing, Length 6 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes 4-Point Harness, Shoulder Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEARTSINE Samaritan Pediatric Pad-Pak Pink (PAD-PAK-02)
- RUBBERMAID COMMERCIAL Waxed Sanitary Napkin Disposal Liner Bags 250pk. (FG6141000000)
- PHYSICIANSCARE Bulk First Aid kit, Plastic, 25 Person (24-500)
- NEOSPORIN Triple Antibiotic, Tube, 1 oz. (512373700)
- DICK MEDICAL SUPPLY Strap, Black, 3 ft. L x 2-1/2" W x 3" H (11031 BK)
- DICK MEDICAL SUPPLY Strap, Black, 6 ft. L x 2-1/2" W x 3" H (11162 BK)
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (21152 OR)
- DICK MEDICAL SUPPLY Strap, Black, 9 ft. L x 2-1/2" W x 3" H (27091 BK)
- DICK MEDICAL SUPPLY Strap, Orange x 4 ft. 7" L x 2-1/2" W (22000 MC/CS)
- DICK MEDICAL SUPPLY Strap, Blue, 7 ft. L x 2-1/2" W x 3" H (31172 BL)
- DICK MEDICAL SUPPLY Strap, Black, 4 ft. L x 2-1/2" W x 3" H (24041 BK)
- Dick Medical Supply Gurneys & Stretcher Accessories