Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Black, 6 ft. L x 2-1/2" W x 3" H
Mfr # 11061 BK
Zoro # G3933437
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft
- For Use With Backboards, Stretchers, Cots
- Width 2 1/2 in
- Height 3 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dick Medical Supply
- MFR # 11061 BK
- Zoro # G3933437
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 6 ft |
Width | 2 1/2 in |
Height | 3 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Black |
Includes | Metal Push Button Buckle |
Construction | Nylon Webbing |
Standards | FDA |
Accessory Type | Strap |
Description
Strap, Black, Construction Nylon Webbing, Length 6 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Metal Push Button Buckle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOLL Bleeding Control Dressing, Sterile, White (8911-000110-01)
- STERICYCLE Sharps Mailback System, 1 Gal., Screw Lid (1G2V4)
- MEDLINE FitRight Ultra Protective Underwear, X-Large, 56" to 68" Waist, PK20 (FIT23600A)
- BAYER Bayer(R) Aspirin, Tablet, 325mg, PK200 (45647)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (47152 BK)
- DICK MEDICAL SUPPLY Strap, Yellow, 6 ft. L x 2-1/2" W x 3" H (47162 YL)
- DICK MEDICAL SUPPLY Strap, 7 ft. L x 2-1/2" W x 3" H, PK3 (47172 USA)
- DICK MEDICAL SUPPLY Strap, Yellow, 9 ft. L x 2-1/2" W x 3" H (51091 YL)
- DICK MEDICAL SUPPLY Head Immobilizer, 12" D x 9" W x 6" H, OR (50300)
- DICK MEDICAL SUPPLY Strap, Green, 5 ft. L x 2-1/2" W x 3" H (47152 GR)
- DICK MEDICAL SUPPLY Strap, Black, 3 ft. L x 2-1/2" W x 3" H (21031 BK)
- Dick Medical Supply Gurneys & Stretcher Accessories