Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Black, 5 ft. L x 2-1/2" W x 3" H
Mfr # 61153 BK
Zoro # G3939122
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Backboards, Stretchers, Cots
- Length 5 ft
- Height 3 in
- Width 2 1/2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 61153 BK
- Zoro # G3939122
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 5 ft |
Height | 3 in |
Width | 2 1/2 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Black |
Includes | Metal Push Button Buckle, Loop Lock Ends |
Construction | Coated Polyester Webbing |
Standards | FDA |
Description
Strap, Black, Construction Coated Polyester Webbing, Length 5 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Metal Push Button Buckle, Loop Lock Ends
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Refill, Dressing, Burn, Sc, 4X4 (FAE7012)
- CONAIR Hairdryer, Handheld, Black, 1875 Watts, Ion (169BIW)
- NORTH AMERICAN RESCUE Bleeding Control Kit, 10pcs, 5x7", Clear (80-0465)
- FIRST AID ONLY Plastic Bandages, 3/4"X3", PK25 (FAE3004)
- DICK MEDICAL SUPPLY Strap, Red, 5 ft. L x 2-1/2" W x 3" H (48152 RD)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (37252 BK)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (47071 BK)
- DICK MEDICAL SUPPLY Strap, Orange, 3 ft. L x 2-1/2" W x 3" H (31031 OR)
- DICK MEDICAL SUPPLY Strap, Green, 5 ft. L x 2-1/2" W x 3" H (47152 GR)
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (31051 OR)
- DICK MEDICAL SUPPLY Strap, Black, 9 ft. L x 2-1/2" W x 3" H (11091 BK)
- Dick Medical Supply Gurneys & Stretcher Accessories