Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Black, 5 ft. L x 2-1/2" W x 3" H
Mfr # 61152 BK
Zoro # G3939247
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Backboards, Stretchers, Cots
- Length 5 ft
- Width 2 1/2 in
- Height 3 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 61152 BK
- Zoro # G3939247
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 5 ft |
Width | 2 1/2 in |
Height | 3 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Black |
Includes | Metal Push Button Buckle, Loop Lock Ends |
Standards | FDA |
Construction | Coated Polyester Webbing |
Description
Strap, Black, Construction Coated Polyester Webbing, Length 5 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Metal Push Button Buckle, Loop Lock Ends
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CST Wheelchair Pneumatic Inner Tube With Schrader Valve 24 (32-540)
- READY AMERICA Emergency Lockdown Kit, Plastic Case, 5 Person (70510)
- WELCH ALLYN LAMP SHROUD ASSY (211024-502)
- SANOXY Pulse Oximeter Fingertip Blood Oxygen SpO2 Monitor PR PI Heart Rate Oximetro (PPT-Health7-blu)
- DICK MEDICAL SUPPLY Strap, Blue, 7 ft. L x 2-1/2" W x 3" H (31172 BL)
- DICK MEDICAL SUPPLY Head Immobilizer, 12" D x 9" W x 6" H, OR (50300)
- DICK MEDICAL SUPPLY Strap, Blue, 7 ft. L x 2-1/2" W x 3" H (11071 BL)
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (37252 OR)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (27252 BK)
- DICK MEDICAL SUPPLY Head Immobilizer, 12" D x 9" W x 6" H, OR (50103)
- DICK MEDICAL SUPPLY Strap, Yellow, 9 ft. L x 2-1/2" W x 3" H (47091 YL)
- Dick Medical Supply Gurneys & Stretcher Accessories