Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Black, 5 ft. L x 2-1/2" W x 3" H
Mfr # 57252 BK
Zoro # G3939378
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft
- For Use With Backboards, Stretchers, Cots
- Height 3 in
- Width 2 1/2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 57252 BK
- Zoro # G3939378
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 5 ft |
Height | 3 in |
Width | 2 1/2 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Black |
Includes | Plastic Side Release Buckle, Metal Swivel Speed Clip Ends |
Construction | Urethane Coated Polyester Webbing |
Standards | FDA |
Description
Strap, Black, Construction Urethane Coated Polyester Webbing, Length 5 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Plastic Side Release Buckle, Metal Swivel Speed Clip Ends
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXYGEN Shampoo 1.35oz Tube, 288PK (OX-40ML-SHAMPOO)
- MEDLINE Woven Fingertip Bandages, Tan, PK100 (NON25513)
- COLGATE Cavity Protection Toothpaste, Regular Flavor, 0.15 oz Tube, PK1000 (50130)
- AEROPLAST Butterly Closures (APWCB10)
- DICK MEDICAL SUPPLY Strap, Orange x 4 ft. 7" L x 2-1/2" W (22000 MC)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (21152 BK)
- DICK MEDICAL SUPPLY Strap, Orange, 9 ft. L x 2-1/2" W x 3" H (11091 OR)
- DICK MEDICAL SUPPLY Strap, Yellow, 9 ft. L x 2-1/2" W x 3" H (31091 YL)
- DICK MEDICAL SUPPLY Strap, Blue, 5 ft. L x 2-1/2" W x 3" H (21152 BL)
- DICK MEDICAL SUPPLY Strap, Orange, 9 ft. L x 2-1/2" W x 3" H (31091 OR)
- DICK MEDICAL SUPPLY Strap, Black, 3 ft. L x 2-1/2" W x 3" H (11031 BK)
- Dick Medical Supply Gurneys & Stretcher Accessories