Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Black, 3 ft. L x 2-1/2" W x 3" H
Mfr # 27031BKC1
Zoro # G3935169
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Backboards, Stretchers, Cots
- Length 3 ft
- Width 1 in
- Height 3 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 27031BKC1
- Zoro # G3935169
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 3 ft |
Width | 1 in |
Height | 3 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Black |
Includes | Footman Loop |
Construction | Polypropylene Webbing |
Standards | FDA |
Accessory Type | Strap |
Description
Strap, Black, Construction Polypropylene Webbing, Length 3 ft, Width 1 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Footman Loop
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOLL AED Program Management Software, 5 Year (8000-1111-01)
- A2Z SCILAB Stainless Steel Medical Instrument Box Organizer Perforated Storage Tray w/ Lid - 6.75Lx3Wx1.25H (A2Z-ZR-BOX7315-FN)
- LAERDAL Training adapter QUIK-COMBO (not for clinical use) (185-50050)
- SC JOHNSON PROFESSIONAL 1,000 mL Paste Hand Cleaner Pump Bottle (09102)
- DICK MEDICAL SUPPLY Strap, Maroon, 6 ft. L x 2-1/2" W x 3" H (11162 MA)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (31071 BK)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (31172 OR)
- DICK MEDICAL SUPPLY Strap, Yellow, 7 ft. L x 2-1/2" W x 3" H (11071 YL)
- DICK MEDICAL SUPPLY Strap, Orange, 9 ft. L x 2-1/2" W x 3" H (31091 OR)
- DICK MEDICAL SUPPLY Strap, Black, 4 ft. L x 2-1/2" W x 3" H (31041 BK)
- DICK MEDICAL SUPPLY Strap, Orange, 9 ft. L x 2-1/2" W x 3" H (11091 OR)
- Dick Medical Supply Gurneys & Stretcher Accessories