Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Black, 3 ft. L x 2-1/2" W x 3" H
Mfr # 24031 BK
Zoro # G3935099
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Backboards, Stretchers, Cots
- Length 3 ft
- Width 2 1/2 in
- Height 3 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 24031 BK
- Zoro # G3935099
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 3 ft |
Width | 2 1/2 in |
Height | 3 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Black |
Includes | 1 in Metal Squeeze Buckle |
Construction | Polypropylene Webbing |
Standards | FDA |
Description
Strap, Black, Construction Polypropylene Webbing, Length 3 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes 1 in Metal Squeeze Buckle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORTIX TECHNOLOGY Smart Cupping Therapy Device (VORTX28)
- MABIS Foot Elevator, 4" W, Blue (555-8072-0121)
- DIXON 4 in x 30 ft RAPP-IT PIPE REPAIR KIT BANDAGE (RAP304)
- BILT-RITE MASTEX HEALTH Pelvic Traction Set, 17 inch Height, 11 inch Width (10-19040)
- DICK MEDICAL SUPPLY Strap, Black, 9 ft. L x 2-1/2" W x 3" H (27091 BK)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (31172 OR)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (31172 BK)
- DICK MEDICAL SUPPLY Strap, Olive, 5 ft. L x 2-1/2" W x 3" H (11152 OD)
- DICK MEDICAL SUPPLY Strap, Yl, 1 ft. 3" L x 2-1/2" W x 3" H (51000 YL)
- DICK MEDICAL SUPPLY Strap, Yellow, 7 ft. L x 2-1/2" W x 3" H (11170 YL)
- C-MATT Stretcher Pad, 76x4x26in, Foam, Urethane (H10181)
- Dick Medical Supply Gurneys & Stretcher Accessories