Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Black, 3 ft. 9" L x 2-1/2" W x 3" H
Mfr # 33000 BK
Zoro # G3937153
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Backboards, Stretchers, Cots
- Length 3 ft 9 in
- Height 3 in
- Width 2 1/2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 33000 BK
- Zoro # G3937153
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 3 ft 9 in |
Height | 3 in |
Width | 2 1/2 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Black |
Standards | FDA |
Includes | Industrial Grade Double Sided Adhesive Tape |
Construction | Impervious Vinyl |
Accessory Type | Body Strap |
Description
Body Strap, Black, Construction Impervious Vinyl, Length 3 ft 9 in, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Industrial Grade Double Sided Adhesive Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR.STITCH Training Sutures with Thread, Nylon, 3/0 (DS-0006)
- HEALTHSMART Blood Pressure Monitor, Wrist, 0.24 lb. (04-810-001)
- COVIDIEN Sharps Container, 1/4 Gal., Red, PK10 (SR1Q100900)
- COMBAT APPLICATION TOURNIQUET Tourniquet, Blue, Nylon, 2-13/32" L (30-0033)
- DICK MEDICAL SUPPLY Strap, Black x 4 ft. 7" L x 2-1/2" W (22000 BK)
- DICK MEDICAL SUPPLY Strap, Yl, 1 ft. 3" L x 2-1/2" W x 3" H (51000 YL)
- DICK MEDICAL SUPPLY Strap, Black, 6 ft. L x 2-1/2" W x 3" H (11162 BK)
- DICK MEDICAL SUPPLY Strap, Black, 4 ft. L x 2-1/2" W x 3" H (21041 BK)
- DICK MEDICAL SUPPLY Strap, Black, 2 ft. L x 2-1/2" W x 3" H (11021 BK)
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (47152 OR)
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (37252 OR)
- Dick Medical Supply Gurneys & Stretcher Accessories