Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Black, 2 ft. L x 2-1/2" W x 3" H
Mfr # 250121 BK
Zoro # G3935141
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft
- For Use With Backboards, Stretchers, Cots
- Height 3 in
- Width 2 1/2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 250121 BK
- Zoro # G3935141
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 12 ft |
Height | 3 in |
Width | 2 1/2 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Black |
Standards | FDA |
Construction | Polypropylene Webbing |
Includes | Double D-Ring |
Accessory Type | Strap |
Description
Strap, Black, Construction Polypropylene Webbing, Length 12 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Double D-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINTRONIX Barcode Printer Ribbon, PK6 (107675007)
- ZORO SELECT Sterile Gauze, Sterile, Gauze (3JMC9)
- MABIS Medical Shears, Serrated, SS, 5-1/2 In (27-757-020)
- ALCO Vinyl Back Upholstery, 24" W, 8 Hole, Black (767-A3)
- DICK MEDICAL SUPPLY Strap, Black, 6 ft. L x 2-1/2" W x 3" H (11061 BK)
- DICK MEDICAL SUPPLY Strap, Orange, 3 ft. L x 2-1/2" W x 3" H (11031 ORC)
- DICK MEDICAL SUPPLY Strap, Blue, 9 ft. L x 2-1/2" W x 3" H (19091 BL)
- DICK MEDICAL SUPPLY Strap, Black, 8 ft. L x 2-1/2" W x 3" H (11180 BK)
- DICK MEDICAL SUPPLY Strap, Black, 9 ft. L x 2-1/2" W x 3" H (27091 BK)
- DICK MEDICAL SUPPLY Strap, Blue, 5 ft. L x 2-1/2" W x 3" H (31152 BL)
- C-MATT Stretcher Pad, 76x4x26in, Foam, Urethane (H10181)
- Dick Medical Supply Gurneys & Stretcher Accessories