Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Black, 2 ft. L x 2-1/2" W x 3" H
Mfr # 24021 BK
Zoro # G3935132
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Backboards, Stretchers, Cots
- Length 2 ft
- Width 2 1/2 in
- Height 3 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dick Medical Supply
- MFR # 24021 BK
- Zoro # G3935132
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 2 ft |
Width | 2 1/2 in |
Height | 3 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Black |
Standards | FDA |
Includes | 1 in Metal Squeeze Buckle |
Construction | Polypropylene Webbing |
Description
Strap, Black, Construction Polypropylene Webbing, Length 2 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes 1 in Metal Squeeze Buckle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTHEART Automatic Wrist Digital Blood Pressure Monitor (2-Person memory, 60 ea.) (01-508)
- VASELINE Intensive Care Essential Healing Body Lotion, 3.4 oz Squeeze Tube (10305210044484)
- BRODA Chair Lock Tilt Cylinder Piston (CYL-LOCK-KIT-270N)
- AFS Aneurysm Hook Cradle Handle (640400)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (11071 OR)
- DICK MEDICAL SUPPLY Strap, Blue, 5 ft. L x 2-1/2" W x 3" H (31152 BL)
- DICK MEDICAL SUPPLY Strap, 7 ft. L x 2-1/2" W x 3" H, PK3 (47572 USA)
- DICK MEDICAL SUPPLY Strap, Orange, 6 ft. L x 2-1/2" W x 3" H (48061 OR)
- DICK MEDICAL SUPPLY Strap, Orange x 4 ft. 7" L x 2-1/2" W (22000 MC)
- DICK MEDICAL SUPPLY Strap, Blue, 7 ft. L x 2-1/2" W x 3" H (31172 BL)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (31071 OR)
- Dick Medical Supply Gurneys & Stretcher Accessories