Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Black, 2 ft. 6" L x 2-1/2" W x 3" H
Mfr # 52000 BK
Zoro # G3939262
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Backboards, Stretchers, Cots
- Length 2 ft 6 in
- Height 3 in
- Width 2 1/2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 52000 BK
- Zoro # G3939262
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 2 ft 6 in |
Height | 3 in |
Width | 2 1/2 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Black |
Standards | FDA |
Construction | Nylon Webbing |
Includes | Loop Lock Ends, Hook-and-Loop Secure Strap |
Description
Strap, Black, Construction Nylon Webbing, Length 2 ft 6 in, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Loop Lock Ends, Hook-and-Loop Secure Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Poison Ivy Cleanser, Lotion, Bottle (84672)
- REGISTRY Full Size Hair Dryer, 1875W (RH-1838)
- ZORO SELECT First Aid Kit, Plastic, 50 Person (54773)
- REXONE Patient Restraints, Black, 12" L (RXACC06)
- DICK MEDICAL SUPPLY Strap, Black, 9 ft. L x 2-1/2" W x 3" H (31091 BK)
- DICK MEDICAL SUPPLY Strap, 9 ft. L x 2-1/2" W x 3" H, PK3 (47091 USA)
- DICK MEDICAL SUPPLY Strap, Orange, 3 ft. L x 2-1/2" W x 3" H (31031 OR)
- DICK MEDICAL SUPPLY Strap, Red, 5 ft. L x 2-1/2" W x 3" H (48152 RD)
- DICK MEDICAL SUPPLY Strap, Orange, 3 ft. L x 2-1/2" W x 3" H (11031 ORC)
- DICK MEDICAL SUPPLY Strap, Black, 2 ft. L x 2-1/2" W x 3" H (24021 BK)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (11170 BKC)
- Dick Medical Supply Gurneys & Stretcher Accessories