Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Black, 1 ft. L x 2-1/2" W x 3" H
Mfr # 24000 BK
Zoro # G3935053
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Backboards, Stretchers, Cots
- Length 1 ft
- Height 3 in
- Width 2 1/2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 24000 BK
- Zoro # G3935053
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 1 ft |
Height | 3 in |
Width | 2 1/2 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Black |
Standards | FDA |
Construction | Polypropylene Webbing |
Description
Strap, Black, Construction Polypropylene Webbing, Length 1 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE INDUSTRIES, INC Curad® Paper Adhesive Tape, 2" x 10 yds, White, 6/Pack (MIINON270002)
- EMI Glove Case, Black, 4" L (602)
- ILC Replacement for MK Battery M40-12 SLD M (M40-12 SLD M MK BATTERY)
- ILC Replacement for Nihon Kohden K10-nk2-s0 Direct-connect EKG Cables (K10-NK2-S0 DIRECT-CONNECT EKG CABLES NIHON KOHDEN)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (21172 BK)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (31051 BK)
- DICK MEDICAL SUPPLY Strap, Orange, 2 ft. L x 2-1/2" W x 3" H (51021 OR)
- DICK MEDICAL SUPPLY Strap, Black, 2 ft. L x 2-1/2" W x 3" H (24021 BK)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (21071 OR)
- DICK MEDICAL SUPPLY Strap, Orange, 9 ft. L x 2-1/2" W x 3" H (31091 OR)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (37252 BK)
- Dick Medical Supply Gurneys & Stretcher Accessories