Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, 7 ft. L x 2-1/2" W x 3" H, PK3
Mfr # 48572 USA
Zoro # G3938833
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Backboards, Stretchers, Cots
- Length 7 ft
- Width 2 1/2 in
- Height 3 in
- Color Multi-Colored
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 48572 USA
- Zoro # G3938833
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 7 ft |
Width | 2 1/2 in |
Height | 3 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Multi-Colored |
Standards | FDA |
Includes | Plastic Double Adjustable Buckle, Plastic Swivel Speed Clip |
Construction | Polypropylene Webbing |
Description
Strap, Multi-Colored, Construction Polypropylene Webbing, Length 7 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Plastic Double Adjustable Buckle, Plastic Swivel Speed Clip, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.R. WATKINS Anti Monkey Butt Anti-Friction Powder 8 oz (817800)
- ZEP Cherry Bomb Hand Clearner, 48oz, PK4 (ZUCBHC48CA4)
- FIRST AID ONLY First Aid Kit Refill, Triangular Bandage, 2 Per Box (FAE-5100)
- LEARNLAB Flight Case Training, 26" H (029741671386)
- DICK MEDICAL SUPPLY Strap, Blue, 5 ft. L x 2-1/2" W x 3" H (31152 BL)
- DICK MEDICAL SUPPLY Strap, Red, 9 ft. L x 2-1/2" W x 3" H (21091 RD)
- DICK MEDICAL SUPPLY Strap, Black, 4 ft. L x 2-1/2" W x 3" H (31041 BK)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (37252 BK)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (11152 BK)
- DICK MEDICAL SUPPLY Strap, Blue, 9 ft. L x 2-1/2" W x 3" H (11192 BL)
- KEMP USA Three Piece Hook & Loop Spineboard Straps, Orange (10-305-ORG)
- Dick Medical Supply Gurneys & Stretcher Accessories