Shop All Splints
Dick Medical Supply
Splint, High Usage, Org, Wood, 54" L x 5" W
Mfr # 60054
Zoro # G3938851
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usage High
- Material Wood
- Color Orange
- Height 54"
- Features All Splints are Made With 1/2" X 3" Wood, Sealed in Reusable Orange Vinyl Bags, 1/2" Foam on One Side of Splint Adds Comfort for Patient
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dick Medical Supply
- MFR # 60054
- Zoro # G3938851
- Country of Origin United States
- Category Splints
Dimensions
Height | 54" |
Width | 3 in |
Length | 54 in |
Details
Item | Splint |
Usage | High |
Material | Wood |
Color | Orange |
Features | All Splints are Made With 1/2" X 3" Wood, Sealed in Reusable Orange Vinyl Bags, 1/2" Foam on One Side of Splint Adds Comfort for Patient |
Description
Splint, Usage High, Color Orange, Material Wood, Length 54 in, Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE GoSupreme Underwear, 14PK (2122)
- DMI Wheelchair, 250 lb, 18 In Seat, Silver (503-0658-0200)
- METHOD Foaming Hand Wash, Orange Ginger, 10 oz Pump Bottle (MTH01474EA)
- PROGUARD Kit, Bloodborne/Pathogen (7351)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 30" L x 18" W (61024M)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 12" L x 11" W (61012M)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 37" L x 16" W (61036M)
- DICK MEDICAL SUPPLY Splint Assortment, Brown, 30" L x 18" W (61024M3P)
- DICK MEDICAL SUPPLY Splint, High Usage, Brn, Foam, 36" L x 16" W (61036MFF)
- EMI Splinter Tweezer, Black, 4-1/2" L (980)
- ZORO SELECT Splint, Yellow, Foam, 4" W (7010-0404)
- Dick Medical Supply Immobilizers, Splints & Supports