Shop All Splints
Dick Medical Supply
Splint, High Usage, Org, Wood, 42" L x 5" W
Mfr # 60042
Zoro # G3938763
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usage High
- Material Wood
- Color Orange
- Height 42"
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dick Medical Supply
- MFR # 60042
- Zoro # G3938763
- Country of Origin United States
- Category Splints
Dimensions
Height | 42" |
Width | 3 in |
Length | 42 in |
Details
Item | Splint |
Usage | High |
Material | Wood |
Color | Orange |
Features | All Splints are Made With 1/2" X 3" Wood, Sealed in Reusable Orange Vinyl Bags, 1/2" Foam on One Side of Splint Adds Comfort for Patient |
Description
Splint, Usage High, Color Orange, Material Wood, Length 42 in, Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERJEL Mounting Bracket For Burn Blanket (TS10)
- BIOTONE Dual-Purpose Massage Creme, 1 gal Jar, Unscented (DPC1G)
- FIRST AID ONLY All-Purpose First Aid Kit, 21 Pieces, 4 3/4 x 3 x 1/2, Blue/White (FAO-110)
- ZOGICS Organics Conditioner, Honey Coconut, 1 gallon (OCHC128-Single)
- DICK MEDICAL SUPPLY Splint, High Usage, Brn, Foam, 36" L x 16" W (61036MFF)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 12" L x 11" W (61012M)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 37" L x 16" W (61036M)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 30" L x 18" W (61024M)
- DICK MEDICAL SUPPLY Splint Assortment, Brown, 30" L x 18" W (61024M3P)
- EMI Colormed Splinter Forcep, 4.5" Red (708)
- INFRAREDCARE Infraredcare 82003-1 Neck Cervical Brace Support Collar-Trachea Opening - Large (82003-1)
- Dick Medical Supply Splints