Shop All Splints
Dick Medical Supply
Splint, High Usage, Org, Wood, 36" L x 5" W
Mfr # 60036
Zoro # G3938790
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usage High
- Material Wood
- Color Orange
- Height 36"
- Features All Splints are Made With 1/2" X 3" Wood, Sealed in Reusable Orange Vinyl Bags, 1/2" Foam on One Side of Splint Adds Comfort for Patient
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dick Medical Supply
- MFR # 60036
- Zoro # G3938790
- Country of Origin United States
- Category Splints
Dimensions
Height | 36" |
Width | 3 in |
Length | 36 in |
Details
Item | Splint |
Usage | High |
Material | Wood |
Color | Orange |
Features | All Splints are Made With 1/2" X 3" Wood, Sealed in Reusable Orange Vinyl Bags, 1/2" Foam on One Side of Splint Adds Comfort for Patient |
Description
Splint, Usage High, Color Orange, Material Wood, Length 36 in, Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKESSON Sterile Fluff Bandage Roll, 4-1/2 Inch x 4-1/10 Yard (16-4264)
- OASIS Soap Bar, Clean Scent, 0.46 oz, PK1000 (SP-OAS-13-1709)
- CUBIX SAFETY AED Bracket for Zoll Plus AEDs (ZB1)
- A2Z SCILAB Laryngeal Boilable Hygiene Dental 24mm Mirror with Handle #5 (A2Z-ZR633)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 37" L x 16" W (61036M)
- DICK MEDICAL SUPPLY Splint Assortment, Brown, 30" L x 18" W (61024M3P)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 12" L x 11" W (61012M)
- AEROSPLINT Padded Splint 4.2Sx24 (AR1060)
- QUALITYCARE Aluminum Finger Splint Combination Kit (QU2746839)
- UNITED SCIENTIFIC Wood Splints PK500 (WSP500)
- FIRST AID ONLY Inflatable Leg Air Splint, 32 in., Unisex (M5088)
- Dick Medical Supply Splints