Shop All Splints
Dick Medical Supply
Splint, High Usage, Org, Wood, 32" L x 5" W
Mfr # 60032
Zoro # G3938617
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usage High
- Material Wood
- Color Orange
- Height 32"
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dick Medical Supply
- MFR # 60032
- Zoro # G3938617
- Country of Origin United States
- Category Splints
Dimensions
Height | 32" |
Width | 3 in |
Length | 32 in |
Details
Item | Splint |
Usage | High |
Material | Wood |
Color | Orange |
Features | All Splints are Made With 1/2" X 3" Wood, Sealed in Reusable Orange Vinyl Bags, 1/2" Foam on One Side of Splint Adds Comfort for Patient |
Description
Splint, Usage High, Color Orange, Material Wood, Length 32 in, Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMBAT APPLICATION TOURNIQUET Tourniquet, Orange, Nylon, 2-13/32" L (30-0023)
- DUKAL Rapidly Cools Burns Helping Prevent Further Tissue Damage (3064)
- NORTHSHORE MagicSorb Air Disposable Underpads, White, 2XLarge, 36x48, Case, 30 Count Best Value (1752)
- MCKESSON LUMEON Blood Pressure Unit Inflation Bulb & Valve (01-872NGM)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 12" L x 11" W (61012M)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 37" L x 16" W (61036M)
- DICK MEDICAL SUPPLY Splint Assortment, Brown, 30" L x 18" W (61024M3P)
- ORFIT 18 X 24 X 0.06 In. Classic Soft 13 Percent Micro Perforated Splinting Material (24-5621-1)
- FIRST AID ONLY Splint, Finger, Orange/Blue, Foam, PK10 (3530)
- FIRST AID ONLY Air Splint, Foot and Ankle, Clear, Plastic (M5086)
- FIRST AID ONLY Pac-Kit Wire Splint, 3-3/4 x 30 in. (21-003)
- Dick Medical Supply Immobilizers, Splints & Supports