Shop All Splints
Dick Medical Supply
Splint, High Usage, Org, Wood, 24" L x 5" W
Mfr # 60024
Zoro # G3938063
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usage High
- Material Wood
- Color Orange
- Height 24"
- Features All Splints are Made With 1/2" X 3" Wood, Sealed in Reusable Orange Vinyl Bags, 1/2" Foam on One Side of Splint Adds Comfort for Patient
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 60024
- Zoro # G3938063
- Country of Origin United States
- Category Splints
Dimensions
Height | 24" |
Width | 3 in |
Length | 24 in |
Details
Item | Splint |
Usage | High |
Material | Wood |
Color | Orange |
Features | All Splints are Made With 1/2" X 3" Wood, Sealed in Reusable Orange Vinyl Bags, 1/2" Foam on One Side of Splint Adds Comfort for Patient |
Description
Splint, Usage High, Color Orange, Material Wood, Length 24 in, Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYLENOL Tylenol Pain Relief, Tablet, 500mg (40900)
- MEDSOURCE Strap, Black, 60 in. L (MS-ST593)
- FIRST AID ONLY Industrial First Aid Shelf Station, 3-Shelf, 100 PPL, 1092/KT (FAO247OP)
- MONARCH Makeup Towels 11x17 (6 Pack), 6PK (MAKEUP-11x17)
- DICK MEDICAL SUPPLY Splint Assortment, Brown, 30" L x 18" W (61024M3P)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 37" L x 16" W (61036M)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 12" L x 11" W (61012M)
- FIRST AID ONLY Inflatable Air Splint, Full Arm, Plastic (M5085)
- FIRST AID ONLY Air Splint, Half Leg, Clear, Plastic (M5087)
- EMI Colormed Splinter Forcep, 4.5" Red (708)
- QUALITYCARE Aluminum Finger Splint Combination Kit (QU2746839)
- Dick Medical Supply Splints