Shop All Splints
Dick Medical Supply
Splint, High Usage, Org, Wood, 18" L x 5" W
Mfr # 60018
Zoro # G3938151
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usage High
- Material Wood
- Color Orange
- Height 18"
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 60018
- Zoro # G3938151
- Country of Origin United States
- Category Splints
Dimensions
Height | 18" |
Width | 3 in |
Length | 18 in |
Details
Item | Splint |
Usage | High |
Material | Wood |
Color | Orange |
Features | All Splints are Made With 1/2" X 3" Wood, Sealed in Reusable Orange Vinyl Bags, 1/2" Foam on One Side of Splint Adds Comfort for Patient |
Description
Splint, Usage High, Color Orange, Material Wood, Length 18 in, Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOGICS Hydrating Body Lotion, Citrus and Aloe, 1 gallon (BLCA128-Single)
- COVIDIEN Sharps Container, 8 Gal., Hinged Lid, PK2 (GEWC100781)
- SCENSIBLES Sanitary Napkin Receptacle/Liner, Silver (CDSS)
- RUBBERMAID COMMERCIAL Waxed Napkin Receptacle Liners, 2.75" x 8.5", Brown, PK250 (FG6141000000)
- DICK MEDICAL SUPPLY Splint, High Usage, Brn, Foam, 36" L x 16" W (61036MFF)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 12" L x 11" W (61012M)
- DICK MEDICAL SUPPLY Splint Assortment, Brown, 30" L x 18" W (61024M3P)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 30" L x 18" W (61024M)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 37" L x 16" W (61036M)
- FIRST AID ONLY Splint, Finger, Orange/Blue, Foam, PK10 (3530)
- MEDSOURCE Splint, Black, 36 in. L (MS-93001)
- Dick Medical Supply Splints