Shop All Splints
Dick Medical Supply
Splint, High Usage, Org, Wood, 15" L x 5" W
Mfr # 60015
Zoro # G3937917
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usage High
- Material Wood
- Color Orange
- Height 15"
- Features All Splints are Made With 1/2" X 3" Wood, Sealed in Reusable Orange Vinyl Bags, 1/2" Foam on One Side of Splint Adds Comfort for Patient
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dick Medical Supply
- MFR # 60015
- Zoro # G3937917
- Country of Origin United States
- Category Splints
Dimensions
Height | 15" |
Width | 3 in |
Length | 15 in |
Details
Item | Splint |
Usage | High |
Material | Wood |
Color | Orange |
Features | All Splints are Made With 1/2" X 3" Wood, Sealed in Reusable Orange Vinyl Bags, 1/2" Foam on One Side of Splint Adds Comfort for Patient |
Description
Splint, Usage High, Color Orange, Material Wood, Length 15 in, Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Medical Tape Transpore 2 x 10 yds Transparent, 6Bx (1527-2)
- SAMSONIC TRADING COMPANY, INC PURSONIC EB25-12 Floss Action Replacement Brush Heads for Oral B - Pack of 12 (EB25-12)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-0604 Jamar Hand Dynamometer; 200 lbs. Capacity (12-0604)
- EMI Seat Belt Cutter, 4-3/4 In H (4000)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 37" L x 16" W (61036M)
- DICK MEDICAL SUPPLY Splint Assortment, Brown, 30" L x 18" W (61024M3P)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 12" L x 11" W (61012M)
- QUALITYCARE Aluminum Finger Splint Combination Kit (QU2746839)
- EMI Splint Roll, Orng, Foam, 36in.L x 4in.W (414)
- EMI Splinter Tweezer, Silver, 3-1/2" L (2400)
- FIRST AID ONLY Pac-Kit Wire Splint, 3-3/4 x 30 in. (21-003)
- Dick Medical Supply Immobilizers, Splints & Supports