Shop All Splints
Dick Medical Supply
Splint, High Usage, Org, Vinyl, 12" L x 5" W
Mfr # 60002
Zoro # G3938772
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usage High
- Includes Splint Carrying Case, Zipper Closure
- Material vinyl
- Color Orange
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dick Medical Supply
- MFR # 60002
- Zoro # G3938772
- Country of Origin United States
- Category Splints
Dimensions
Width | 5 in |
Length | 12 in |
Details
Item | Splint |
Usage | High |
Includes | Splint Carrying Case, Zipper Closure |
Material | vinyl |
Color | Orange |
Description
Splint, Usage High, Color Orange, Material Vinyl, Length 12 in, Width 5 in, Includes Zippered Carry Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKAL Sterile Eye Pads, 50PK (841)
- GLAXOSMITHKLINE Ibuprofen, Tablets, Dispenser Box, 200mg, 2/PK, 50 Doses/BX, Red (GKC15489)
- DREAMBABY Cabinet Slide Lock Wt 2P (L915A)
- BODYOGRAPHY BLANC Body Wash, 40ml, Vanilla, Sea Salt, Bourbon, White Tea Ginger, PK 300 (HA-BDW-003)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 37" L x 16" W (61036M)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 12" L x 11" W (61012M)
- DICK MEDICAL SUPPLY Splint, High Usage, Brn, Foam, 36" L x 16" W (61036MFF)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 30" L x 18" W (61024M)
- DICK MEDICAL SUPPLY Splint Assortment, Brown, 30" L x 18" W (61024M3P)
- FIRST AID ONLY Padded Splint, 4 x 24, Blue/White (336007)
- MEDIPOINT Splinter Remover, Steel, PK10 (76512)
- Dick Medical Supply Immobilizers, Splints & Supports