Shop All Splints
Dick Medical Supply
Splint, High Usage, Org, Vinyl, 12" L x 5" W
Mfr # 60001
Zoro # G3938781
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usage High
- Material vinyl
- Includes Splint Carrying Case, Hook and Loop Fastener(R) Closure
- Color Orange
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dick Medical Supply
- MFR # 60001
- Zoro # G3938781
- Country of Origin United States
- Category Splints
Dimensions
Width | 5 in |
Length | 12 in |
Details
Item | Splint |
Usage | High |
Material | vinyl |
Includes | Splint Carrying Case, Hook and Loop Fastener(R) Closure |
Color | Orange |
Description
Splint, Usage High, Color Orange, Material Vinyl, Length 12 in, Width 5 in, Includes Hook-and-Loop Carry Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Non-Adherent Pad, Sterile, PK10 (063721)
- MEDIQUE Calcium Gluconate Gel, Tube, 25g (55101)
- MEDIQUE PRODUCTS Triple Antibiotic Ointment, 1/57 gm. Packets, 25/Box (22373)
- MEGUIARS DRESSING SILICONE FREE (1 GAL) (MGD-16101)
- DICK MEDICAL SUPPLY Splint Assortment, Brown, 30" L x 18" W (61024M3P)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 12" L x 11" W (61012M)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 37" L x 16" W (61036M)
- FIRST AID ONLY Splint, Finger, Orange/Blue, Foam, PK10 (3530)
- VIVE HEALTH Soft Night Splint - Grey Large (SUP1037L)
- EMI Splint Roll, Orng, Foam, 36in.L x 4in.W (414)
- FIRST AID ONLY Air Splint, Foot and Ankle, Clear, Plastic (M5086)
- Dick Medical Supply Immobilizers, Splints & Supports