Shop All Splints
Dick Medical Supply
Splint, High Usage, Brn, Foam, 36" L x 16" W
Mfr # 61036MFF
Zoro # G3939411
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usage High
- Material Cardboard/Foam
- Color Brown
- Height 36"
- Features All the Cardboard Splints are Tapered for a More Accurate Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dick Medical Supply
- MFR # 61036MFF
- Zoro # G3939411
- Country of Origin United States
- Category Splints
Dimensions
Height | 36" |
Width | 16 in |
Length | 36 in |
Details
Item | Splint |
Usage | High |
Material | Cardboard/Foam |
Color | Brown |
Features | All the Cardboard Splints are Tapered for a More Accurate Fit |
Description
Splint, Usage High, Color Brown, Material Foam, Length 36 in, Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITESIDE MANUFACTURING $HIGH RISE TRACTOR SEAT (WHHRS)
- ALCO Vinyl Seat Upholstery, 24"W, 10 Hole, Black (64832-A3)
- PEPTO BISMOL Lil Drugstore Upset Stomach Reliever 6 ct (97233)
- POLIDENT CLEANSER Polident Denture Creme Cleanser Paste 3.9 oz., PK12 (09215)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 12" L x 11" W (61012M)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 37" L x 16" W (61036M)
- DICK MEDICAL SUPPLY Splint Assortment, Brown, 30" L x 18" W (61024M3P)
- FERNO Vacuum Splint Assortment, Orange (AS 190)
- FIRST AID ONLY Pac-Kit Wire Splint, 3-3/4 x 30 in. (21-003)
- HONEYWELL Splint, Roll, Foam Covered Malleable Metal (431121)
- AEROSPLINT Padded Splint 4.2Sx24 (AR1060)
- Dick Medical Supply Splints