Shop All Splints
Dick Medical Supply
Splint, High Usage, Brn, Foam, 30" L x 18" W
Mfr # 61024MFF
Zoro # G3939658
product price: $81.69
/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usage High
- Material Cardboard/Foam
- Color Brown
- Height 30"
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dick Medical Supply
- MFR # 61024MFF
- Zoro # G3939658
- Country of Origin United States
- Category Splints
Dimensions
Height | 30" |
Width | 18 in |
Length | 30 in |
Details
Item | Splint |
Usage | High |
Material | Cardboard/Foam |
Color | Brown |
Features | All the Cardboard Splints are Tapered for a More Accurate Fit |
Description
Splint, Usage High, Color Brown, Material Foam, Length 30 in, Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOP SAFETY CPR Kit with Pocket Mask in plastic bag (640-402)
- BURNAID Burn Dressing, Sterile, White (3060)
- CREST HEALTHCARE White Cord, with Pendant, 7 ft. (80)
- WATERJEL Burn Wrap, Sterile, Orange, Wool, 36" L (G3630C-4.69.000)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 12" L x 11" W (61012M)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 37" L x 16" W (61036M)
- DICK MEDICAL SUPPLY Splint Assortment, Brown, 30" L x 18" W (61024M3P)
- DICK MEDICAL SUPPLY Splint, High Usage, Brn, Foam, 36" L x 16" W (61036MFF)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 30" L x 18" W (61024M)
- MEDSOURCE Splint, Black, 36 in. L (MS-93001)
- TOUGHBUILT GelFit 13.58 in. L X 5.91 in. W Plastic Thigh Support Stabilization Knee Pads Black/Yello (TB-KP-G3-2BES)
- Dick Medical Supply Splints