Shop All Splints
Dick Medical Supply
Splint, High Usage, Brn, Foam, 24" L x 16" W
Mfr # 61018MFF
Zoro # G3939621
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usage High
- Material Cardboard/Foam
- Color Brown
- Height 24"
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dick Medical Supply
- MFR # 61018MFF
- Zoro # G3939621
- Country of Origin United States
- Category Splints
Dimensions
Height | 24" |
Width | 16 in |
Length | 24 in |
Details
Item | Splint |
Usage | High |
Material | Cardboard/Foam |
Color | Brown |
Features | All the Cardboard Splints are Tapered for a More Accurate Fit |
Description
Splint, Usage High, Color Brown, Material Foam, Length 24 in, Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESEMME Tresemme Moisture Rich Luxurious Moisture Rich Conditioner 28 oz., PK6 (39375)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 50 Person (FAO-142/LAB)
- SAFETY 1ST DOOR KNOB COVER CRCL 4PK (HS325)
- EMI Thumb Dressing Forcep, 5" (2210)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 37" L x 16" W (61036M)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 12" L x 11" W (61012M)
- DICK MEDICAL SUPPLY Splint Assortment, Brown, 30" L x 18" W (61024M3P)
- EMI Splinter Tweezer, Silver, 3-1/2" L (2400)
- ZORO SELECT Splint, Yellow, Foam, 4" W (7010-0404)
- FIRST AID ONLY Splint, Finger, Orange/Blue, Foam, PK10 (3530)
- DEALMED Sam Splint, Ea. (787240)
- Dick Medical Supply Splints