Shop All Splints
Dick Medical Supply
Splint, High Usage, Brn, Foam, 12" L x 11" W
Mfr # 61012MFF
Zoro # G3939472
product price: $52.25
/ea
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usage High
- Material Cardboard/Foam
- Color Brown
- Height 12"
- Features All the Cardboard Splints are Tapered for a More Accurate Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dick Medical Supply
- MFR # 61012MFF
- Zoro # G3939472
- Country of Origin United States
- Category Splints
Dimensions
Height | 12" |
Width | 11 in |
Length | 12 in |
Details
Item | Splint |
Usage | High |
Material | Cardboard/Foam |
Color | Brown |
Features | All the Cardboard Splints are Tapered for a More Accurate Fit |
Description
Splint, Usage High, Color Brown, Material Foam, Length 12 in, Width 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HCS Baby Powder, Fresh, 4 oz., PK48 (HCS0062-4)
- NORTHSHORE GoSupreme Pull-On Underwear, Black, X-Large, 44"-56", 56PK (2110)
- DMI Quad Cane Tip, 1-5/16 in. H, Black, PK4 (519-1378-9504)
- FIRST AID ONLY Bulk First Aid Kit Refill, Paperboard, 1 Person (FAE-6003)
- DICK MEDICAL SUPPLY Splint Assortment, Brown, 30" L x 18" W (61024M3P)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 37" L x 16" W (61036M)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 12" L x 11" W (61012M)
- QUALITYCARE Aluminum Finger Splint Combination Kit (QU2746839)
- FERNO Traction Splint, Pediatric, Black, Aluminum (443)
- MG DEVELOPMENT MG Development HC-PERFECTCLEAN PerfectClean Hearing Aid Cleaning System (HC-PERFECTCLEAN)
- FIRST AID ONLY Inflatable Leg Air Splint, 32 in., Unisex (M5088)
- Dick Medical Supply Splints