Shop All Splints
Dick Medical Supply
Splint, Brown, Cardboard, 37" L x 16" W
Mfr # 61036M
Zoro # G3938930
product price: $35.29
/pk 36, $0.98/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usage High
- Material Cardboard
- Color Brown
- Height 24"
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dick Medical Supply
- MFR # 61036M
- Zoro # G3938930
- Country of Origin United States
- Category Splints
Dimensions
Height | 24" |
Width | 16 in |
Length | 37 in |
Details
Item | Splint |
Usage | High |
Material | Cardboard |
Color | Brown |
Features | All the Cardboard Splints are Tapered for a More Accurate Fit |
Description
Splint, Usage High, Color Brown, Material Cardboard, Length 37 in, Width 16 in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOUT BY ENVISION TidyGirl Feminine Hygiene Disposal BagsRefillsCase of 600 Bags, 600PK (TGUF)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, 4 oz Eyewash Bottle (FAE-7016)
- DICK MEDICAL SUPPLY Strap, Yellow, 7 ft. L x 2-1/2" W x 3" H (48172 YL)
- COLGATE Colgate Winterfresh Gel Anticavity Toothpaste 4.2 oz., PK12 (178280)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 12" L x 11" W (61012M)
- DICK MEDICAL SUPPLY Splint Assortment, Brown, 30" L x 18" W (61024M3P)
- AEROSPLINT Padded Splint 4.2Sx24 (AR1060)
- FERNO Vacuum Splint Assortment, Orange (AS 190)
- DEALMED Sam Splint, Ea. (787240)
- EMI Splinter Tweezer, Silver, 3-1/2" L (2400)
- MG DEVELOPMENT MG Development HC-PERFECTCLEAN PerfectClean Hearing Aid Cleaning System (HC-PERFECTCLEAN)
- Dick Medical Supply Immobilizers, Splints & Supports