Shop All Splints
Dick Medical Supply
Splint, Brn, Foam/Cardboard, 36" L x 16" W
Mfr # 61036MCF
Zoro # G3938991
product price: $83.35
/ea
Free Shipping & Returns
$83.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usage High
- Material Cardboard/Foam
- Color Brown
- Height 36"
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dick Medical Supply
- MFR # 61036MCF
- Zoro # G3938991
- Country of Origin United States
- Category Splints
Dimensions
Height | 36" |
Width | 16 in |
Length | 36 in |
Details
Item | Splint |
Usage | High |
Material | Cardboard/Foam |
Color | Brown |
Features | All the Cardboard Splints are Tapered for a More Accurate Fit |
Description
Splint, Usage High, Color Brown, Material Foam/Cardboard, Length 36 in, Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Metal Detectable Bandages, Blue, PK50 (66050)
- ZORO SELECT Hydrocortisone Cream, 0.004 oz. (90945)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (11152 BK)
- TAMPAX Tampax Super Tampax, PK480 (30833)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 37" L x 16" W (61036M)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 12" L x 11" W (61012M)
- DICK MEDICAL SUPPLY Splint Assortment, Brown, 30" L x 18" W (61024M3P)
- FIRST AID ONLY Pac-Kit Wire Splint, 3-3/4 x 30 in. (21-003)
- FIRST AID ONLY Air Splint, Foot and Ankle, Clear, Plastic (M5086)
- MEDSOURCE Splint, Black, 36 in. L (MS-93001)
- ZORO SELECT Splint, Yellow, Foam, 4" W (7010-0404)
- Dick Medical Supply Immobilizers, Splints & Supports