Shop All Splints
Dick Medical Supply
Splint, Brn, Foam/Cardboard, 24" L x 16" W
Mfr # 61018MCF
Zoro # G3938949
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usage High
- Material Cardboard/Foam
- Color Brown
- Height 18"
- Features All the Cardboard Splints are Tapered for a More Accurate Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dick Medical Supply
- MFR # 61018MCF
- Zoro # G3938949
- Country of Origin United States
- Category Splints
Dimensions
Height | 18" |
Width | 16 in |
Length | 24 in |
Details
Item | Splint |
Usage | High |
Material | Cardboard/Foam |
Color | Brown |
Features | All the Cardboard Splints are Tapered for a More Accurate Fit |
Description
Splint, Usage High, Color Brown, Material Foam/Cardboard, Length 24 in, Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEALTHSMART Pill Orgnizr, 10-3/8inLx8-1/2inWx1-1/8inH (640-8223-0000)
- ECOS PRO Hand Soap, CLR, 1 gal, Lavender, PK4 (PL9665/04)
- HARLOFF Replacement Lock Kit for 27012801, 27022802, 27032803 Narcotics Cabinets (40399RPL)
- THERACARE Muscle Rub Cream, 2.0 oz. (19-212)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 12" L x 11" W (61012M)
- DICK MEDICAL SUPPLY Splint Assortment, Brown, 30" L x 18" W (61024M3P)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 37" L x 16" W (61036M)
- MIRACLE POINT Splinter Removal Kit (MPK12)
- FIRST AID ONLY Splint, Finger, Orange/Blue, Foam, PK10 (3530)
- EMI Splinter Tweezer, Silver, 3-1/2" L (2400)
- UNITED SCIENTIFIC Wood Splints PK500 (WSP500)
- Dick Medical Supply Immobilizers, Splints & Supports