Shop All Splints
Dick Medical Supply
Splint Assortment, Org, Wood, 55" L x 5" W
Mfr # 60000
Zoro # G3938133
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usage High
- Includes (2) 54 in Splint, (2) 36 in Splint, (2) 15 in Splint
- Material Wood
- Color Orange
- Height 15", 36", 54"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dick Medical Supply
- MFR # 60000
- Zoro # G3938133
- Country of Origin United States
- Category Splints
Dimensions
Height | 15", 36", 54" |
Width | 3 in |
Length | 54 in |
Details
Item | Splint Assortment |
Usage | High |
Includes | (2) 54 in Splint, (2) 36 in Splint, (2) 15 in Splint |
Material | Wood |
Color | Orange |
Features | All Splints are Made With 1/2" X 3" Wood, Sealed in Reusable Orange Vinyl Bags, 1/2" Foam on One Side of Splint Adds Comfort for Patient |
Description
Splint Assortment, Usage High, Color Orange, Material Wood, Length 54 in, Width 3 in, Includes (2) 54 in Splint, (2) 36 in Splint, (2) 15 in Splint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDEN TECHNOLOGIES Infinite Position Lift Chair Hand Control (ZK756HCL)
- DIAL PROFESSIONAL Basics MP Free Liquid Hand Soap, Unscented, 7.5 oz Pump Bottle, 12PK (DIA 33256)
- FIRST AID ONLY Eyewash Set w/Eyepads and Adhesive Strips, 4 Pieces (7-009-001)
- ILC Replacement for Marquette MAC 1200 Direct-connect EKG Cables Banana (MAC 1200 DIRECT-CONNECT EKG CABLES BANANA MARQUET)
- DICK MEDICAL SUPPLY Splint Assortment, Brown, 30" L x 18" W (61024M3P)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 37" L x 16" W (61036M)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 12" L x 11" W (61012M)
- MEDSOURCE Splint, Orange, 36 in. L (MS-93010)
- EMI Colormed Splinter Forcep, 4.5" Red (708)
- FIRST AID ONLY Air Splint, Foot and Ankle, Clear, Plastic (M5086)
- FIRST AID ONLY Inflatable Air Splint, Full Arm, Plastic (M5085)
- Dick Medical Supply Splints